- Shaft Seal
- 34 1/2 in Shaft Diameter
- 36 1/2 in Housing Bore Diameter
- 7/8 in Width
| Spacer Material | Rubber |
| Seal Application | Severe Service |
| Spring Material | Carbon Steel |
| Spacer Size | 1/4 in |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® V |
| Case Construction | Molded Rubber OD |
| Lip Base Material | Fluoroelastomer |
| Lip Style | Reverse Lip |
| Seal Design | Solid Seal |
| Lip Type | Single Bevel Lip w/Spring |
| Construction | Model 87 |
| Housing Bore Dia. | 36 1/2 in |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment Tolerance | 0.1 in |
| Temperature Range [Min] | -22 °F |
| Temperature Range [Max] | 400 °F |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 34.5 in |
| Weight | 8.37 LB |
| EAN or UPC | 717744603243 |

