
- Shaft Seal
- 12.205 in Shaft Diameter
- 13 15/16 in Housing Bore Diameter
- 0.787 in Width
Pressure [Max] | 7 psi |
Lip Type | Single Bevel Lip w/Spring |
Spacer Size | 1/4 in |
Seal Design | Solid Seal |
Surface Speed [Max] | 5,000 ft/min |
Seal Application | Severe Service |
Lip Style | Reverse Lip |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Case Construction | Molded Rubber OD |
Spring Material | Carbon Steel |
Housing Bore Dia. | 13 15/16 in |
Shaft Dia. | 12.205 in |
Spacer Material | Rubber |
Temperature Range [Max] | 400 °F |
Lip Material | Mill-Right® V |
Lip Base Material | Fluoroelastomer |
Misalignment Tolerance | 0.1 in |
Construction | Model 87 |
Weight | 2.57 LB |
EAN or UPC | 717744649760 |
