- Model 88 Severe Service Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 12 1/4" x 14 1/4" x 3/4"
| Lip Material | Mill-Right® N |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter Encapsulared |
| Pressure [Max] | 7 psi |
| Seal Application | Severe Service |
| Seal Design | Molded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.050@2500, 0.025@5000 |
| Shaft Dia. | 12.25 in |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Surface Speed [Max] | 5,000 ft/min |
| Inch/Metric | Inch |
| Housing Bore Dia. | 14 1/4 in |
| Construction | Model 88 |
| Temperature Range [Max] | 200 °F |
| Case Construction | Rubber Covered Steel Ring |
| Weight | 2.64 LB |
| EAN or UPC | 717744180690 |

