- Internal, Single Lip With Spring, Rubber Covered Steel Ring, 25" Shaft Diameter, 26.5" Housing Diameter, 0.75" Wide
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 26 1/2 in |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Lip Material | Nitrile |
| Temperature Range [Max] | 240 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Construction | Model 88 |
| Inch/Metric | Inch |
| Seal Application | Moderately Severe |
| Seal Design | Molded Design |
| Shaft Dia. | 25 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.050@2500, 0.025@5000 |
| Case Construction | Rubber Covered Steel Ring |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 5.62 LB |
| EAN or UPC | 717744161958 |

