
- Model 88 Severe Service Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 41 1/2" x 43" x 3/4"
Inch/Metric | Inch |
Shaft Dia. | 41.5 in |
Lip Style | Internal |
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 88 |
Housing Bore Dia. | 43 in |
Seal Application | Severe Service |
Lip Type | Single Lip w/Spring |
Pressure [Max] | 7 psi |
Case Construction | Rubber Covered Steel Ring |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Spring Material | Carbon Steel Garter Encapsulared |
Temperature Range [Max] | 200 °F |
Seal Design | Molded Design |
Misalignment & Runout (In. @ Feet Per Minute) | 0.050@2500, 0.025@5000 |
Weight | 11.37 LB |
EAN or UPC | 717744144524 |
