- Shaft Seal
- 29.528 in Shaft Diameter
- 32.047 in Housing Bore Diameter
- 1.102 in Width
| Case Construction | Molded Rubber OD |
| Misalignment Tolerance | 0.1 in |
| Spacer Size | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® ES |
| Construction | Model 87 |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 29.528 in |
| Lip Style | Reverse Lip |
| Seal Design | Solid Seal |
| Lip Base Material | Hydrogenated Nitrile |
| Seal Application | Severe Service |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 32.047 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Lip Type | Single Bevel Lip w/Spring |
| Spacer Material | Rubber |
| Surface Speed [Max] | 5,000 ft/min |
| Weight | 8.23 LB |
| EAN or UPC | 717744810856 |

