
- Model 87 Severe Service Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 230 mm x 260 mm x 15 mm
Housing Bore Dia. | 260 mm |
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 87 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
Case Construction | Rubber Covered Steel Ring |
Temperature Range [Max] | 200 °F |
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Lip Type | Single Lip w/Spring |
Seal Design | Molded Design |
Pressure [Max] | 7 psi |
Lip Style | Internal |
Seal Application | Severe Service |
Spring Material | Carbon Steel Garter Encapsulared |
Lip Material | Mill-Right® N |
Shaft Dia. | 230 mm |
Weight | 1.53 LB |
EAN or UPC | 717744176440 |
