
- Shaft Seal
- 16 in Shaft Diameter
- 18 in Housing Bore Diameter
- 7/8 in Width
Spacer Material | Rubber |
Temperature Range [Min] | -40 °F |
Case Construction | Molded Rubber OD |
Seal Design | Solid Seal |
Inch/Metric | Inch |
Lip Material | Mill-Right® N |
Seal Application | Severe Service |
Lip Style | Reverse Lip |
Lip Type | Single Bevel Lip w/Spring |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 16 in |
Construction | Model 87 |
Surface Speed [Max] | 5,000 ft/min |
Housing Bore Dia. | 18 in |
Spacer Size | 1/4 in |
Lip Base Material | Nitrile |
Spring Material | Carbon Steel |
Misalignment Tolerance | 0.1 in |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
Weight | 3.48 LB |
EAN or UPC | 717744183479 |
