
- Shaft Seal
- 34 3/4 in Shaft Diameter
- 36 3/4 in Housing Bore Diameter
- 7/8 in Width
Case Construction | Molded Rubber OD |
Seal Application | Severe Service |
Lip Material | Mill-Right® N |
Inch/Metric | Inch |
Seal Design | Solid Seal |
Shaft Dia. | 34.75 in |
Spacer Material | Rubber |
Lip Type | Single Bevel Lip w/Spring |
Spring Material | Carbon Steel |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
Housing Bore Dia. | 36 3/4 in |
Construction | Model 87 |
Lip Style | Reverse Lip |
Temperature Range [Max] | 200 °F |
Misalignment Tolerance | 0.1 in |
Spacer Size | 1/4 in |
Pressure [Max] | 7 psi |
Lip Base Material | Nitrile |
Weight | 11.94 LB |
EAN or UPC | 717744176457 |
