- Shaft Seal
- 17.126 in Shaft Diameter
- 19.094 in Housing Bore Diameter
- 0.787 in Width
| Housing Bore Dia. | 19.094 in |
| Lip Type | Single Bevel Lip w/Spring |
| Construction | Model 87 |
| Temperature Range [Max] | 200 °F |
| Spring Material | Carbon Steel |
| Spacer Material | Rubber |
| Temperature Range [Min] | -40 °F |
| Spacer Size | 1/4 in |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Material | Mill-Right® N |
| Misalignment Tolerance | 0.1 in |
| Lip Style | Reverse Lip |
| Shaft Dia. | 17.126 in |
| Seal Design | Solid Seal |
| Case Construction | Molded Rubber OD |
| Seal Application | Severe Service |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.100@2500 |
| Inch/Metric | Inch |
| Weight | 3.9 LB |
| EAN or UPC | 717744182076 |

