- Shaft Seal
- 28 15/16 in Shaft Diameter
- 31.457 in Housing Bore Diameter
- 0.859 in Width
| Seal Application | Severe Service |
| Lip Base Material | Nitrile |
| Housing Bore Dia. | 31.457 in |
| Spring Material | Carbon Steel |
| Shaft Dia. | 28.9375 in |
| Inch/Metric | Inch |
| Spacer Size | 1/4 in |
| Construction | Model 87 |
| Spacer Material | Rubber |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® N |
| Lip Type | Single Bevel Lip w/Spring |
| Temperature Range [Max] | 200 °F |
| Lip Style | Reverse Lip |
| Surface Speed [Max] | 5,000 ft/min |
| Pressure [Max] | 7 psi |
| Case Construction | Molded Rubber OD |
| Seal Design | Solid Seal |
| Misalignment Tolerance | 0.1 in |
| Weight | 7.331 LB |
| EAN or UPC | 717744861001 |

