- Shaft Seal
- 5 in Shaft Diameter
- 6 1/4 in Housing Bore Diameter
- 1/2 in Width
| Seal Design | Solid Design |
| Inch/Metric | Inch |
| Lip Style | Reverse Lip |
| Housing Bore Dia. | 6 1/4 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Lip Type | Dual Bevel & Dust Lip w/Molded-in Finger Spring |
| Lip Material | Mill-Right® BLACK |
| Seal Application | Slow Speed, Rotating/Reciprocating |
| Spring Material | Stainless Steel |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 5 in |
| Lip Base Material | Hydrogenated Nitrile |
| Temperature Range [Max] | 300 °F |
| Surface Speed [Max] | 500 ft/min |
| Case Construction | Carbon Steel |
| Misalignment Tolerance | 0.015 in @ 500 ft/min |
| Temperature Range [Min] | -40 °F |
| Construction | Model 57 |
| Weight | 1.866 LB |
| EAN or UPC | 717744109752 |

