
- Shaft Seal
- 6.299 in Shaft Diameter
- 7.48 in Housing Bore Diameter
- 0.591 in Width
Case Construction | Carbon Steel |
Pressure [Max] | 7 psi |
Seal Application | High Performance |
Housing Bore Dia. | 7.48 in |
Spring Material | Stainless Steel Finger |
Temperature Range [Max] | 400 °F |
Seal Design | Solid Design |
Lip Base Material | Fluoroelastomer |
Construction | Model 57 |
Misalignment Tolerance | 0.015 in @ 500 ft/min |
Inch/Metric | Inch |
Lip Type | Single & Dust Lip w/o Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
Shaft Dia. | 6.299 in |
Surface Speed [Max] | 500 ft/min |
Lip Material | Mill-Right® V |
Temperature Range [Min] | -22 °F |
Lip Style | Internal |
Weight | 2.151 LB |
EAN or UPC | 717744105273 |
