- Model 57 Single Lip Seal
- Internal Dual Lip w/One Spring
- Mill-Right® V
- 240 mm x 275 mm x 16 mm
| Lip Style | Internal |
| Seal Application | Slow Speed Service |
| Case Construction | Rubber Covered Steel Ring |
| Temperature Range [Max] | 400 °F |
| Seal Design | Molded Design |
| Lip Material | Mill-Right® V |
| Lip Type | Dual Lip w/One Spring |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 240 mm |
| Housing Bore Dia. | 275 mm |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Temperature Range [Min] | -22 °F |
| Surface Speed [Max] | 500 ft/min |
| Inch/Metric | Metric |
| Construction | Model 57 |
| Weight | 2.51 LB |
| EAN or UPC | 717744105266 |

