
- Shaft Seal
- 5 in Shaft Diameter
- 6 1/4 in Housing Bore Diameter
- 1/2 in Width
Lip Material | Mill-Right® V |
Construction | Model 57 |
Temperature Range [Max] | 400 °F |
Lip Style | Internal |
Temperature Range [Min] | -22 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
Surface Speed [Max] | 500 ft/min |
Inch/Metric | Inch |
Case Construction | Carbon Steel |
Shaft Dia. | 5 in |
Misalignment Tolerance | 0.015 in @ 500 ft/min |
Pressure [Max] | 7 psi |
Seal Design | Solid Design |
Lip Type | Single & Dust Lip w/o Spring |
Seal Application | High Performance |
Housing Bore Dia. | 6 1/4 in |
Lip Base Material | Fluoroelastomer |
Spring Material | Stainless Steel Finger |
Weight | 1.866 LB |
EAN or UPC | 717744099237 |
