- Shaft Seal
- 5.906 in Shaft Diameter
- 7.087 in Housing Bore Diameter
- 0.551 in Width
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 5.906 in |
| Case Construction | Carbon Steel |
| Construction | Model 57 |
| Lip Style | Reverse Lip |
| Temperature Range [Min] | -40 °F |
| Seal Application | Slow Speed, Rotating/Reciprocating |
| Lip Base Material | Nitrile |
| Housing Bore Dia. | 7.087 in |
| Seal Design | Solid Design |
| Lip Type | Dual Bevel & Dust Lip w/Molded-in Finger Spring |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel |
| Surface Speed [Max] | 500 ft/min |
| Misalignment Tolerance | 0.015 in @ 500 ft/min |
| Lip Material | Mill-Right® N |
| Pressure [Max] | 7 psi |
| Weight | 0.771 LB |
| EAN or UPC | 717744105211 |

