- Shaft Seal
- 5.709 in Shaft Diameter
- 6.89 in Housing Bore Diameter
- 0.591 in Width
| Shaft Dia. | 5.709 in |
| Housing Bore Dia. | 6.89 in |
| Seal Application | Slow Speed, Rotating/Reciprocating |
| Spring Material | Stainless Steel |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Lip Style | Reverse Lip |
| Lip Type | Dual Bevel & Dust Lip w/Molded-in Finger Spring |
| Misalignment Tolerance | 0.015 in @ 500 ft/min |
| Lip Material | Mill-Right® N |
| Case Construction | Carbon Steel |
| Temperature Range [Max] | 200 °F |
| Seal Design | Solid Design |
| Surface Speed [Max] | 500 ft/min |
| Construction | Model 57 |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@500 |
| Inch/Metric | Inch |
| Weight | 2.08 LB |
| EAN or UPC | 717744618704 |

