- Model 71 Single Lip Seal
- Internal Single Lip w/o Spring
- Nitrile
- 2 1/8" x 2 1/2" x 1/4"
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | None |
| Construction | Model 71 |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Temperature Range [Max] | 200 °F |
| Lip Type | Single Lip w/o Spring |
| Pressure [Max] | 7 psi |
| Shaft Dia. | 2.125 in |
| Inch/Metric | Inch |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000 |
| Housing Bore Dia. | 2 1/2 in |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.052 LB |
| EAN or UPC | 717744070021 |

