- Shaft Seal
- 14.173 in Shaft Diameter
- 15.748 in Housing Bore Diameter
- 0.787 in Width
| Lip Material | Fluoroelastomer |
| Lip Base Material | Fluoroelastomer |
| Construction | Model 161 |
| Housing Bore Dia. | 15.748 in |
| Misalignment Tolerance | 0.005 in @ 3000 ft/min |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 400 °F |
| Pressure [Max] | 70 psi |
| Surface Speed [Max] | 3,000 ft/min |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Shaft Dia. | 14.173 in |
| Weight | 1.35 LB |
| EAN or UPC | 717744608088 |

