- Shaft Seal
- 7.087 in Shaft Diameter
- 7.874 in Housing Bore Diameter
- 0.591 in Width
| Seal Application | General Purpose |
| Temperature Range [Max] | 200 °F |
| Misalignment Tolerance | 0.01 in |
| Inch/Metric | Inch |
| Shaft Dia. | 7.087 in |
| Case Construction | Rubber w/ Reinforced OD |
| Surface Speed [Max] | 2,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Bevel Lip w/Spring |
| Spring Material | Carbon Steel |
| Construction | Model 154 |
| Lip Style | Reverse Lip |
| Housing Bore Dia. | 7.874 in |
| Lip Base Material | Nitrile |
| Seal Design | Solid Seal |
| Lip Material | Nitrile |
| Pressure [Max] | 7 psi |
| Weight | 0.11 LB |
| EAN or UPC | 717744617011 |

