- Shaft Seal
- 22.441 in Shaft Diameter
- 24.409 in Housing Bore Diameter
- 0.866 in Width
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 24.409 in |
| Spring Material | Carbon Steel |
| Seal Application | General Purpose |
| Shaft Dia. | 22.441 in |
| Construction | Model 154 |
| Misalignment Tolerance | 0.01 in |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Case Construction | Rubber w/ Reinforced OD |
| Pressure [Max] | 7 psi |
| Lip Base Material | Nitrile |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Style | Reverse Lip |
| Seal Design | Solid Seal |
| Lip Type | Single Bevel Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Weight | 2.45 LB |
| EAN or UPC | 717744602086 |

