- Shaft Seal
- 4.331 in Shaft Diameter
- 5.118 in Housing Bore Diameter
- 0.354 in Width
| Housing Bore Dia. | 5.118 in |
| Shaft Dia. | 4.331 in |
| Misalignment Tolerance | 0.01 in |
| Temperature Range [Max] | 200 °F |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel |
| Inch/Metric | Inch |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber w/ Reinforced OD |
| Construction | Model 151 |
| Seal Design | Split Seal |
| Lip Base Material | Nitrile |
| Seal Application | General Purpose |
| Surface Speed [Max] | 2,000 ft/min |
| Weight | 0.01 LB |
| EAN or UPC | 717744192495 |

