
- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Silicone
- 3" x 3.751" x 3/8"
Surface Speed [Max] | 2,000 ft/min |
Construction | Model 23 |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber |
Seal Design | Split Seal |
Housing Bore Dia. | 3.751 in |
Cover/Compensation Ring/Plate Required | Yes |
Shaft Dia. | 3 in |
Pressure [Max] | N/A |
Seal Application | General Purpose |
Inch/Metric | Inch |
Temperature Range [Max] | 350 °F |
Lip Style | Internal |
Spring Material | Stainless Steel Finger |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Lip Material | Silicone |
Temperature Range [Min] | -75 °F |
Weight | 0.246 LB |
EAN or UPC | 717744494971 |
