Skip to content Skip to navigation menu
Model 23 Single Lip Split Seal

25284-3786

Model 23 Single Lip Split Seal
Item #101075820
  • Model 23 Single Lip Split Seal
  • Internal Single Lip w/Spring
  • Silicone
  • 5" x 5 7/8" x 0.395"
Model 23 Single Lip Split Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 23 Single Lip Split Seal
  • Internal Single Lip w/Spring
  • Silicone
  • 5" x 5 7/8" x 0.395"
Construction Model 23
Temperature Range [Max] 350 °F
Inch/Metric Inch
Surface Speed [Max] 2,000 ft/min
Seal Design Split Seal
Housing Bore Dia. 5 7/8 in
Temperature Range [Min] -75 °F
Lip Type Single Lip w/Spring
Pressure [Max] N/A
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Shaft Dia. 5 in
Lip Style Internal
Case Construction Molded Rubber
Lip Material Silicone
Cover/Compensation Ring/Plate Required Yes
Spring Material Stainless Steel Finger
Seal Application General Purpose
Weight 0.385 LB
EAN or UPC 717744568177
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison