Skip to content Skip to navigation menu
Model 23 Single Lip Split Seal

25284-0961

Model 23 Single Lip Split Seal
Item #101074602
  • Model 23 Single Lip Split Seal
  • Internal Single Lip w/Spring
  • Silicone
  • 215 mm x 248 mm x 15 mm
Model 23 Single Lip Split Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Model 23 Single Lip Split Seal
  • Internal Single Lip w/Spring
  • Silicone
  • 215 mm x 248 mm x 15 mm
Inch/Metric Metric
Case Construction Molded Rubber
Shaft Dia. 215 mm
Lip Style Internal
Lip Type Single Lip w/Spring
Housing Bore Dia. 248 mm
Spring Material Stainless Steel Finger
Lip Material Silicone
Construction Model 23
Seal Application General Purpose
Cover/Compensation Ring/Plate Required Yes
Surface Speed [Max] 2,000 ft/min
Temperature Range [Max] 350 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Seal Design Split Seal
Temperature Range [Min] -75 °F
Pressure [Max] N/A
Weight 0.96 LB
EAN or UPC 717744586478
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison