- Shaft Seal
- 13 1/8 in Shaft Diameter
- 15 1/8 in Housing Bore Diameter
- 0.813 in Width
| Inch/Metric | Inch |
| Surface Speed [Max] | 2,000 ft/min |
| Lip Type | Single Lip w/Molded-in Finger Spring |
| Construction | Model 23 |
| Shaft Dia. | 13.125 in |
| Housing Bore Dia. | 15 1/8 in |
| Lip Material | Mill-Right® V |
| Misalignment Tolerance | 0.005 in @ 2000 ft/min, 0.010 in @ 1000 ft/min |
| Seal Application | General Purpose |
| Lip Base Material | Fluoroelastomer |
| Temperature Range [Max] | 400 °F |
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -22 °F |
| Weight | 1.68 LB |
| EAN or UPC | 191074029612 |

