
- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 10" x 11 1/2" x 3/4"
Seal Design | Split Seal |
Case Construction | Molded Rubber |
Lip Style | Internal |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Single Lip w/Spring |
Lip Material | Mill-Right® N |
Housing Bore Dia. | 11 1/2 in |
Cover/Compensation Ring/Plate Required | Yes |
Seal Application | General Purpose |
Pressure [Max] | N/A |
Shaft Dia. | 10 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Spring Material | Stainless Steel Finger |
Temperature Range [Min] | -40 °F |
Construction | Model 23 |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Weight | 1.129 LB |
EAN or UPC | 717744165185 |
