
- Model 21 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 9 7/8" x 11 7/8" x 3/4"
Pressure [Max] | N/A |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Lip Material | Mill-Right® N |
Temperature Range [Max] | 200 °F |
Housing Bore Dia. | 11 7/8 in |
Shaft Dia. | 9.875 in |
Lip Style | Internal |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Spring Material | Stainless Steel Finger |
Inch/Metric | Inch |
Seal Design | Split Seal |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 1,000 ft/min |
Construction | Model 21 |
Weight | 1.554 LB |
EAN or UPC | 717744069049 |
