- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 10 1/2" x 12.074" x 0.787"
| Lip Material | Mill-Right® N |
| Cover/Compensation Ring/Plate Required | Yes |
| Seal Design | Split Seal |
| Surface Speed [Max] | 2,000 ft/min |
| Shaft Dia. | 10.5 in |
| Construction | Model 23 |
| Case Construction | Molded Rubber |
| Seal Application | General Purpose |
| Housing Bore Dia. | 12.074 in |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Pressure [Max] | N/A |
| Temperature Range [Max] | 200 °F |
| Spring Material | Stainless Steel Finger |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
| Weight | 1.185 LB |
| EAN or UPC | 717744068868 |

