
- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 6 3/8" x 7.359" x 0.492"
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Housing Bore Dia. | 7.359 in |
Spring Material | Stainless Steel Finger |
Surface Speed [Max] | 2,000 ft/min |
Cover/Compensation Ring/Plate Required | Yes |
Lip Style | Internal |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber |
Construction | Model 23 |
Lip Material | Mill-Right® N |
Seal Design | Split Seal |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 6.375 in |
Pressure [Max] | N/A |
Seal Application | General Purpose |
Weight | 0.482 LB |
EAN or UPC | 717744075422 |
