- Model 25 Single PTFE Lip Split Seal
- Internal Single Lip w/Spring
- TFE
- 4 7/8" x 5 7/8" x 1/2"
| Case Construction | Molded Rubber |
| Surface Speed [Max] | 1,000 ft/min |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 4.875 in |
| Housing Bore Dia. | 5 7/8 in |
| Seal Application | Low Speed Service, Chemical Service |
| Cover/Compensation Ring/Plate Required | Yes |
| Construction | Model 25 |
| Lip Style | Internal |
| Lip Material | TFE |
| Inch/Metric | Inch |
| Pressure [Max] | N/A |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Seal Design | Split Seal |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -120 °F |
| Lip Type | Single Lip w/Spring |
| Weight | 0.2 LB |
| EAN or UPC | 717744622435 |

