- Model 25 Single PTFE Lip Split Seal
- Internal Single Lip w/Spring
- TFE
- 3" x 3 3/4" x 3/8"
| Inch/Metric | Inch |
| Housing Bore Dia. | 3 3/4 in |
| Seal Application | Low Speed Service, Chemical Service |
| Surface Speed [Max] | 1,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Spring Material | Carbon Steel Garter |
| Lip Material | TFE |
| Construction | Model 25 |
| Lip Style | Internal |
| Cover/Compensation Ring/Plate Required | Yes |
| Shaft Dia. | 3 in |
| Case Construction | Molded Rubber |
| Pressure [Max] | N/A |
| Seal Design | Split Seal |
| Temperature Range [Min] | -120 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 400 °F |
| Weight | 0.13 LB |
| EAN or UPC | 717744627492 |

