
- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 4 7/8" x 5 7/8" x 1/2"
Lip Material | Mill-Right® N |
Lip Style | Internal |
Spring Material | Stainless Steel Finger |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 4.875 in |
Pressure [Max] | N/A |
Surface Speed [Max] | 2,000 ft/min |
Seal Application | General Purpose |
Seal Design | Split Seal |
Cover/Compensation Ring/Plate Required | Yes |
Lip Type | Single Lip w/Spring |
Construction | Model 23 |
Case Construction | Molded Rubber |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 5 7/8 in |
Inch/Metric | Inch |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Weight | 0.39 LB |
EAN or UPC | 717744584986 |
