- Model 23 Single Lip Split Seal
- Internal Single Lip w/Spring
- Silicone
- 2.3440" x 3.219" x 5/8"
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -75 °F |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
| Shaft Dia. | 2.344 in |
| Lip Style | Internal |
| Construction | Model 23 |
| Seal Design | Split Seal |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.219 in |
| Temperature Range [Max] | 350 °F |
| Pressure [Max] | N/A |
| Cover/Compensation Ring/Plate Required | Yes |
| Lip Material | Silicone |
| Seal Application | General Purpose |
| Case Construction | Molded Rubber |
| Surface Speed [Max] | 2,000 ft/min |
| Weight | 0.211 LB |
| EAN or UPC | 717744068554 |

