- Shaft Seal
- 1 in Shaft Diameter
- 1 1/2 in Housing Bore Diameter
- 0.281 in Width
| Inch/Metric | Inch |
| Seal Application | Rotating/Reciprocating |
| Lip Type | Single Lip w/Garter Spring |
| Lip Material | FDA Compliant PTFE |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 1 in |
| Lip Base Material | FDA Compliant PTFE |
| Spring Material | Carbon Steel |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Surface Speed [Max] | 1,000 ft/min |
| Housing Bore Dia. | 1 1/2 in |
| Construction | Model 25 |
| Temperature Range [Min] | -120 °F |
| Weight | 0.098 LB |
| EAN or UPC | 717744068356 |

