
- Shaft Seal
- 3/4 in Shaft Diameter
- 1 1/4 in Housing Bore Diameter
- 1/4 in Width
Lip Type | Single Lip w/Garter Spring |
Spring Material | Carbon Steel |
Shaft Dia. | 0.75 in |
Temperature Range [Max] | 400 °F |
Housing Bore Dia. | 1 1/4 in |
Seal Application | Rotating/Reciprocating |
Construction | Model 25 |
Lip Material | Carbon Filled PTFE |
Lip Base Material | Carbon Filled PTFE |
Inch/Metric | Inch |
Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
Temperature Range [Min] | -120 °F |
Surface Speed [Max] | 1,000 ft/min |
Weight | 0.082 LB |
EAN or UPC | 717744209216 |
