
- Shaft Seal
- 8 1/2 in Shaft Diameter
- 10 in Housing Bore Diameter
- 5/8 in Width
Lip Style | Internal |
Lip Type | Single Lip w/Garter Spring |
Construction | Model 25 |
Temperature Range [Max] | 400 °F |
Inch/Metric | Inch |
Temperature Range [Min] | -120 °F |
Housing Bore Dia. | 10 in |
Lip Material | Carbon Filled PTFE |
Shaft Dia. | 8.5 in |
Lip Base Material | Carbon Filled PTFE |
Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
Cover/Compensation Ring/Plate Required | Yes |
Seal Design | Split Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Seal Application | Rotating/Reciprocating |
Case Construction | Molded Rubber |
Surface Speed [Max] | 1,000 ft/min |
Spring Material | Carbon Steel |
Pressure [Max] | N/A |
Weight | 0.982 LB |
EAN or UPC | 717744117696 |
