- Shaft Seal
- 15 in Shaft Diameter
- 16 1/2 in Housing Bore Diameter
- 3/4 in Width
| Shaft Dia. | 15 in |
| Seal Application | Rotating/Reciprocating |
| Lip Material | Carbon Filled PTFE |
| Lip Type | Single Lip w/Garter Spring |
| Construction | Model 25 |
| Housing Bore Dia. | 16 1/2 in |
| Pressure [Max] | N/A |
| Inch/Metric | Inch |
| Temperature Range [Max] | 400 °F |
| Spring Material | Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Cover/Compensation Ring/Plate Required | Yes |
| Lip Style | Internal |
| Case Construction | Molded Rubber |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Base Material | Carbon Filled PTFE |
| Seal Design | Split Seal |
| Temperature Range [Min] | -120 °F |
| Weight | 1.62 LB |
| EAN or UPC | 717744140342 |

