
- Shaft Seal
- 3 1/4 in Shaft Diameter
- 4 1/2 in Housing Bore Diameter
- 1/2 in Width
Shaft Dia. | 3.25 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Inch/Metric | Inch |
Temperature Range [Min] | -120 °F |
Construction | Model 25 |
Housing Bore Dia. | 4 1/2 in |
Temperature Range [Max] | 400 °F |
Cover/Compensation Ring/Plate Required | Yes |
Seal Application | Rotating/Reciprocating |
Lip Style | Internal |
Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
Case Construction | Molded Rubber |
Lip Material | Carbon Filled PTFE |
Surface Speed [Max] | 1,000 ft/min |
Pressure [Max] | N/A |
Seal Design | Split Seal |
Lip Base Material | Carbon Filled PTFE |
Lip Type | Single Lip w/Garter Spring |
Spring Material | Carbon Steel |
Weight | 1.371 LB |
EAN or UPC | 717744560980 |
