- Shaft Seal
- 2 1/8 in Shaft Diameter
- 2 7/8 in Housing Bore Diameter
- 3/8 in Width
| Temperature Range [Min] | -120 °F |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Lip Type | Single Lip w/Garter Spring |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Base Material | Carbon Filled PTFE |
| Seal Application | Rotating/Reciprocating |
| Inch/Metric | Inch |
| Shaft Dia. | 2.125 in |
| Temperature Range [Max] | 400 °F |
| Construction | Model 25 |
| Lip Material | Carbon Filled PTFE |
| Spring Material | Carbon Steel |
| Housing Bore Dia. | 2 7/8 in |
| Weight | 0.19 LB |
| EAN or UPC | 717744861988 |

