Skip to content Skip to navigation menu
Garlock25058-1204

25058-1204

Model 25 Single Lip Seal with Springs
Item #101078066
  • Shaft Seal
  • 2 in Shaft Diameter
  • 3 in Housing Bore Diameter
  • 3/8 in Width
Garlock25058-1204
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 2 in Shaft Diameter
  • 3 in Housing Bore Diameter
  • 3/8 in Width
Lip Material Carbon Filled PTFE
Seal Design Split Seal
Lip Type Single Lip w/Garter Spring
Surface Speed [Max] 1,000 ft/min
Temperature Range [Min] -120 °F
Housing Bore Dia. 3 in
Construction Model 25
Misalignment & Runout (In. @ Feet Per Minute) 0.005@1000, 0.010@500
Temperature Range [Max] 400 °F
Case Construction Molded Rubber
Shaft Dia. 2 in
Lip Base Material Carbon Filled PTFE
Misalignment Tolerance 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min
Lip Style Internal
Inch/Metric Inch
Spring Material Carbon Steel
Pressure [Max] N/A
Seal Application Rotating/Reciprocating
Cover/Compensation Ring/Plate Required Yes
Weight 0.196 LB
EAN or UPC 717744121358
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison