
- Shaft Seal
- 5 in Shaft Diameter
- 6 1/4 in Housing Bore Diameter
- 5/8 in Width
Lip Base Material | Carbon Filled PTFE |
Housing Bore Dia. | 6 1/4 in |
Shaft Dia. | 5 in |
Construction | Model 25 |
Lip Type | Single Lip w/Garter Spring |
Seal Design | Split Seal |
Cover/Compensation Ring/Plate Required | Yes |
Surface Speed [Max] | 1,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.005@1000, 0.010@500 |
Case Construction | Molded Rubber |
Pressure [Max] | N/A |
Temperature Range [Max] | 400 °F |
Spring Material | Carbon Steel |
Inch/Metric | Inch |
Seal Application | Rotating/Reciprocating |
Lip Material | Carbon Filled PTFE |
Lip Style | Internal |
Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
Temperature Range [Min] | -120 °F |
Weight | 1.6 LB |
EAN or UPC | 717744558116 |
