- Shaft Seal
- 14 in Shaft Diameter
- 15 1/2 in Housing Bore Diameter
- 3/4 in Width
| Shaft Dia. | 14 in |
| Lip Material | Mill-Right® ES |
| Surface Speed [Max] | 1,000 ft/min |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 15 1/2 in |
| Lip Type | Single Lip w/Finger Spring |
| Misalignment Tolerance | 0.005 in @ 1000 ft/min, 0.010 in @ 500 ft/min |
| Lip Base Material | Hydrogenated Nitrile |
| Spring Material | Stainless Steel |
| Construction | Model 21 |
| Temperature Range [Max] | 300 °F |
| Weight | 1.237 LB |
| EAN or UPC | 717744962364 |

