
- Shaft Seal
- 6.693 in Shaft Diameter
- 7.943 in Housing Bore Diameter
- 5/8 in Width
Inch/Metric | Inch |
Shaft Dia. | 6.693 in |
Spring Material | Stainless Steel |
Lip Base Material | Hydrogenated Nitrile |
Temperature Range [Min] | -40 °F |
Cover/Compensation Ring/Plate Required | Yes |
Lip Type | Single Lip w/Spring |
Construction | Model 23 |
Pressure [Max] | N/A |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Surface Speed [Max] | 2,000 ft/min |
Misalignment Tolerance | 0.01 in |
Temperature Range [Max] | 300 °F |
Lip Material | Mill-Right® ES |
Seal Design | Split Seal |
Seal Application | General Purpose |
Lip Style | Internal |
Case Construction | Molded Rubber OD |
Housing Bore Dia. | 7.943 in |
Weight | 0.74 LB |
EAN or UPC | 717744137458 |
