- Shaft Seal
- 9 in Shaft Diameter
- 10 1/2 in Housing Bore Diameter
- 5/8 in Width
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 9 in |
| Seal Design | Split Seal |
| Seal Application | General Purpose |
| Spring Material | Stainless Steel |
| Lip Base Material | Hydrogenated Nitrile |
| Surface Speed [Max] | 2,000 ft/min |
| Housing Bore Dia. | 10 1/2 in |
| Misalignment Tolerance | 0.01 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Case Construction | Molded Rubber OD |
| Lip Type | Single Lip w/Spring |
| Lip Material | Mill-Right® ES |
| Construction | Model 23 |
| Weight | 0.741 LB |
| EAN or UPC | 717744884550 |

