Skip to content Skip to navigation menu
Model 23 Single Lip Seal with Springs

25010-4080

Model 23 Single Lip Seal with Springs
Item #101076005
  • Shaft Seal
  • 12 1/2 in Shaft Diameter
  • 14 in Housing Bore Diameter
  • 3/4 in Width
Model 23 Single Lip Seal with Springs
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 12 1/2 in Shaft Diameter
  • 14 in Housing Bore Diameter
  • 3/4 in Width
Seal Application General Purpose
Surface Speed [Max] 2,000 ft/min
Lip Material Mill-Right® ES
Lip Type Single Lip w/Spring
Case Construction Molded Rubber OD
Pressure [Max] N/A
Temperature Range [Max] 300 °F
Cover/Compensation Ring/Plate Required Yes
Misalignment & Runout (In. @ Feet Per Minute) 0.010@1000, .005@2000
Seal Design Split Seal
Construction Model 23
Spring Material Stainless Steel
Misalignment Tolerance 0.01 in
Housing Bore Dia. 14 in
Shaft Dia. 12.5 in
Lip Style Internal
Lip Base Material Hydrogenated Nitrile
Temperature Range [Min] -40 °F
Inch/Metric Inch
Weight 1.374 LB
EAN or UPC 717744110628
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison