
- Shaft Seal
- 8 1/2 in Shaft Diameter
- 9 1/2 in Housing Bore Diameter
- 5/8 in Width
Temperature Range [Max] | 300 °F |
Seal Application | General Purpose |
Construction | Model 23 |
Pressure [Max] | N/A |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Lip Style | Internal |
Inch/Metric | Inch |
Shaft Dia. | 8.5 in |
Housing Bore Dia. | 9 1/2 in |
Misalignment Tolerance | 0.01 in |
Lip Material | Mill-Right® ES |
Cover/Compensation Ring/Plate Required | Yes |
Seal Design | Split Seal |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 2,000 ft/min |
Lip Type | Single Lip w/Spring |
Case Construction | Molded Rubber OD |
Lip Base Material | Hydrogenated Nitrile |
Spring Material | Stainless Steel |
Weight | 0.622 LB |
EAN or UPC | 717744552879 |
