
- Shaft Seal
- 13.386 in Shaft Diameter
- 15.118 in Housing Bore Diameter
- 0.787 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Case Construction | Molded Rubber OD |
Construction | Model 23 |
Inch/Metric | Inch |
Cover/Compensation Ring/Plate Required | Yes |
Lip Base Material | Hydrogenated Nitrile |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 15.118 in |
Lip Style | Internal |
Surface Speed [Max] | 2,000 ft/min |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.01 in |
Shaft Dia. | 13.386 in |
Seal Design | Split Seal |
Seal Application | General Purpose |
Lip Type | Single Lip w/Spring |
Lip Material | Mill-Right® ES |
Pressure [Max] | N/A |
Temperature Range [Max] | 300 °F |
Weight | 1.484 LB |
EAN or UPC | 717744209872 |
