- Shaft Seal
- 15.748 in Shaft Diameter
- 17.717 in Housing Bore Diameter
- 0.788 in Width
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 15.748 in |
| Inch/Metric | Inch |
| Surface Speed [Max] | 2,000 ft/min |
| Misalignment Tolerance | 0.01 in |
| Seal Design | Split Seal |
| Housing Bore Dia. | 17.717 in |
| Temperature Range [Min] | -40 °F |
| Case Construction | Molded Rubber OD |
| Construction | Model 23 |
| Lip Material | Mill-Right® ES |
| Spring Material | Stainless Steel |
| Lip Type | Single Lip w/Spring |
| Lip Base Material | Hydrogenated Nitrile |
| Seal Application | General Purpose |
| Weight | 1.85 LB |
| EAN or UPC | 717744818470 |

