
- Shaft Seal
- 149.842 in Shaft Diameter
- 151.81 in Housing Bore Diameter
- 0.787 in Width
Surface Speed [Max] | 2,000 ft/min |
Temperature Range [Min] | -40 °F |
Construction | Model 23 |
Case Construction | Molded Rubber OD |
Lip Material | Mill-Right® ES |
Inch/Metric | Inch |
Shaft Dia. | 149.842 in |
Lip Base Material | Hydrogenated Nitrile |
Spring Material | Stainless Steel |
Temperature Range [Max] | 300 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, .005@2000 |
Seal Design | Split Seal |
Lip Style | Internal |
Housing Bore Dia. | 151.81 in |
Lip Type | Single Lip w/Spring |
Pressure [Max] | N/A |
Misalignment Tolerance | 0.01 in |
Seal Application | General Purpose |
Cover/Compensation Ring/Plate Required | Yes |
Weight | 19.872 LB |
EAN or UPC | 717744109455 |
